Underground Box 17" x 30", High Density Reinforced Concrete

Item #: 526846

Cat #: 1000295

UPC: 800246159438

Sign In or Register to view pricing and more.
Rectangular Pull Box, Reinforced Concrete with Steel Frame, Traffic Rated, 17" x 30" x 12"

Overview

Rectangular Pull Box, Reinforced Concrete with Steel Frame, Traffic Rated, 17" x 30" x 12"
Oldcastle Infrastructure is a new brand, which now houses all of our precast, storm water, enclosure, and building accessory products. Welcome to a more unified approach and a more focused customer experience.
Also known as: 800246159438, 1000295, 24 48 Christy box

Specifications

Material: Polymer Concrete
Width: 30 in
Height: 17 in
Depth: 12 in
Material: Polymer Concrete
Height: 17 in
Width: 30 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)