96" 2000/1500W 240/208V Baseboard Almond

Item #: 526803

Cat #: 8F2000A

UPC: 027418065131

Sign In or Register to view pricing and more.
Documents & Guides
96" Electric Baseboard, 240/2000W, 208V/1500W, Color: Almond. *Cadet Part # 06513*

Overview

96" Electric Baseboard, 240/2000W, 208V/1500W, Color: Almond. *Cadet Part # 06513*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards
Also known as: 027418065131, 8F2000A

Specifications

Wattage: 1500, 2000
Color: Almond
Length: 96 in
Volts AC: 240, 208
Mounting: Wall
Wattage: 1500, 2000
Length: 96 in
Mounting: Wall
Color: Almond
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)