Electric Baseboard, 72", 1500/1125W, 240/208V, Almond

Item #: 526801

Cat #: 6F1500A

UPC: 027418065117

Sign In or Register to view pricing and more.
Documents & Guides
72" Electric Baseboard, 240V/1500W, 208V/1125W, Color: Almond

Overview

72" Electric Baseboard, 240V/1500W, 208V/1125W, Color: Almond
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards
Also known as: 027418065117, 6F1500A

Specifications

Wattage: 1500, 1125
Length: 72 in
Color: Almond
Volts AC: 240, 208
Mounting: Wall
Wattage: 1500, 1125
Color: Almond
Mounting: Wall
Length: 72 in
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)