60" 1250/937W 240/208V Baseboard Almond

Item #: 526800

Cat #: 5F1250A

UPC: 027418065100

Sign In or Register to view pricing and more.
Documents & Guides
60" Electric Baseboard, 240V/1250W, 208V/937W, Color: Almond. *Cadet Part # 06510*

Overview

60" Electric Baseboard, 240V/1250W, 208V/937W, Color: Almond. *Cadet Part # 06510*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards
Also known as: 027418065100, 5F1250A

Specifications

Length: 60 in
Color: Almond
Volts AC: 240, 208
Wattage: 1250, 937
Mounting: Wall
Length: 60 in
Volts AC: 240, 208
Mounting: Wall
Color: Almond
Wattage: 1250, 937

Customer Reviews

No reviews for this product
(0)