![36" 750/563W 240/208V Baseboard Almond 36" 750/563W 240/208V Baseboard Almond](https://rexel-cdn.com/products/cdt3f750a.jpg?i=3887B933-01A9-4883-8B20-CBD860136908&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
36" Electric Baseboard, 240V/750W, 208V/536W, Color: Almond. *Cadet Part # 06508*
Overview
36" Electric Baseboard, 240V/750W, 208V/536W, Color: Almond. *Cadet Part # 06508*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards
Also known as: 027418065087, 3F750A, baseboard heater with thermostat included
Specifications
Wattage: | 750, 563 |
Color: | Almond |
Volts AC: | 240, 208 |
Length: | 36 in |
Mounting: | Wall |
Wattage: | 750, 563 |
Volts AC: | 240, 208 |
Mounting: | Wall |
Color: | Almond |
Length: | 36 in |
Customer Reviews
No reviews for this product
(0)