24" 350/262W 240/208V Baseboard Almond

Item #: 526791

Cat #: 2F350A

UPC: 027418065018

Sign In or Register to view pricing and more.
Documents & Guides
24" Electric Baseboard, 240V/350W, 208V/262W, Color: Almond. *Cadet Part # 06501*

Overview

24" Electric Baseboard, 240V/350W, 208V/262W, Color: Almond. *Cadet Part # 06501*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards
Also known as: 027418065018, 2F350A

Specifications

Length: 24 in
Color: Almond
Volts AC: 240, 208
Wattage: 350, 262
Mounting: Wall
Length: 24 in
Volts AC: 240, 208
Mounting: Wall
Color: Almond
Wattage: 350, 262

Customer Reviews

No reviews for this product
(0)