This product has been discontinued.
SWITCH, HUBPRO, 1-POLE, 15A 120/277V, AL
Item #: 526774
Cat #: 1201AL
UPC: 783585109930
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Switches and Lighting Controls, Hubbell-PRO Series, Toggle Switches, General Purpose AC, Single Pole, 15A120/277V AC, Back and Side Wired, Almond
Overview
Hubbell Wiring Device Kellems, Switches and Lighting Controls, Hubbell-PRO Series, Toggle Switches, General Purpose AC, Single Pole, 15A120/277V AC, Back and Side Wired, Almond
Also known as: 783585109930, 1201AL
Specifications
Mounting: | Screw |
Poles: | 1 |
Amps: | 15 |
Color: | Almond |
Mounting: | Screw |
Amps: | 15 |
Poles: | 1 |
Color: | Almond |
Customer Reviews
No reviews for this product
(0)