Milb U5000-xl 125a Unmet Po Rec&cb

Item #: 526736

Cat #: U5000-XL

UPC: 784572258747

Sign In or Register to view pricing and more.
Documents & Guides
MLB U5000-XL 125A UNMET PO R FRO PSE - SPECIAL PROJECTS

Overview

MLB U5000-XL 125A UNMET PO R FRO PSE - SPECIAL PROJECTS
Also known as: 784572258747, U5000-XL

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 125
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)