MLB 4412-GSC3R SCREW COVER GUTTER

Item #: 526729

Cat #: 4412-GSC3R

UPC: 784572106291

Sign In or Register to view pricing and more.
Documents & Guides
MLB 4412-GSC3R SCREW COVER GUTTER TYPE3R

Overview

MLB 4412-GSC3R SCREW COVER GUTTER TYPE3R
Also known as: 784572106291, 4412-GSC3R

Specifications

Length: 12 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 12 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)