![Meter Base, Pedestal, Power Supply, 200A, 5 Jaw, 4 Circuit, 240VAC Meter Base, Pedestal, Power Supply, 200A, 5 Jaw, 4 Circuit, 240VAC](https://rexel-cdn.com/products/image.jpg?i=317AF7E7-1862-4A89-B43E-B19ACFC36C20&f=420)
Meter Base, Pedestal, Power Supply, 200A, 5 Jaw, 4 Circuit, 240VAC
Item #: 526721
Cat #: U5701-O-5T9
UPC: 784572479999
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, Pedestal, Power Supply, 200 Amp, 5 Jaw, 4 Circuit, 1-Phase, 240 Volt AC, Lever Bypass, Ground Bar,
Overview
Meter Base, Pedestal, Power Supply, 200 Amp, 5 Jaw, 4 Circuit, 1-Phase, 240 Volt AC, Lever Bypass, Ground Bar,
Also known as: 784572479999, U5701-O-5T9
Specifications
Amps: | 200 |
Spaces: | 4 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 5 |
Circuits: | 4 |
Volts AC: | 240 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Jaws: | 5 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Spaces: | 4 |
Phase: | 1 |
Circuits: | 4 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)