Junction Box, Screw Cover, NEMA 1, 16 x 16 x 4", Steel/Gray

Item #: 526616

Cat #: 16164-SC1-NK

UPC: 784572102842

Sign In or Register to view pricing and more.
Junction Box, Screw Cover, NEMA 1, 16 x 16 x 4 Inch, Material/Finish: Steel/Gray

Overview

Junction Box, Screw Cover, NEMA 1, 16 x 16 x 4 Inch, Material/Finish: Steel/Gray
Also known as: 784572102842, 16164-SC1-NK

Specifications

Depth: 4 in
Height: 16 in
Size: 16 x 16 x 4 in
Color: Gray
Width: 16 in
Material: Steel
Depth: 4 in
Size: 16 x 16 x 4 in
Width: 16 in
Height: 16 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)