PRESET DIMMER + SWITCH 300W BK

Item #: 526614

Cat #: LSDS300-PBKV

UPC: 785007238945

Sign In or Register to view pricing and more.
Documents & Guides
300W 120V Slide Single Pole/3-Way Dimmer and Switch, Black

Overview

300W 120V Slide Single Pole/3-Way Dimmer and Switch, Black
Also known as: 785007238945, LSDS300-PBKV

Specifications

Mounting: Box
Color: Black
Wattage: 300
Poles: 1
Material: Thermoplastic
Mounting: Box
Wattage: 300
Material: Thermoplastic
Color: Black
Poles: 1

Customer Reviews

No reviews for this product
(0)