200A 4T RT UG MAIN 13862

Item #: 526589

Cat #: U3584-O-200

UPC: 784572138629

Sign In or Register to view pricing and more.
4 TERM RNGTP PLAIN TOP 1-200 AMP MN BRKR

Overview

4 TERM RNGTP PLAIN TOP 1-200 AMP MN BRKR
Also known as: 784572138629, U3584-O-200

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)