This product has been discontinued.
Relay, Time Delay, Digital Adjustment, 48VAC, 1 Second Delay
Item #: 526426
Cat #: 360-48V-1SEC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Time Delay, Digital Adjustment, 48 Volt AC/DC, 1 to 1023 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Overview
Relay, Time Delay, Digital Adjustment, 48 Volt AC/DC, 1 to 1023 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Also known as: 360-48V-1SEC
Specifications
Poles: | 2 |
Amps: | 10 |
Type: | Timing Relay |
Volts DC: | 48 |
Volts AC: | 48 |
Range: | 1 - 1023 sec |
Poles: | 2 |
Type: | Timing Relay |
Volts AC: | 48 |
Amps: | 10 |
Volts DC: | 48 |
Range: | 1 - 1023 sec |
Customer Reviews
No reviews for this product
(0)