Grounding Pigtail, Captive GSC Ground Screw, 8" Long

Item #: 526403

Cat #: 20086

UPC: 780321200869

Sign In or Register to view pricing and more.
Documents & Guides
Grounded Pigtail, 12 AWG Solid Copper Lead Stripped 1", Length: 8". Includes: GSH Ground Screw. Package of 50.

Overview

Grounded Pigtail, 12 AWG Solid Copper Lead Stripped 1", Length: 8". Includes: GSH Ground Screw. Package of 50.
Also known as: 780321200869, 20086

Specifications

Color: Green
Material: Copper
Length: 8 in
Allowable Gauge Range: 12
Color: Green
Length: 8 in
Material: Copper
Allowable Gauge Range: 12

Customer Reviews

No reviews for this product
(0)