Circuit Safe Noryl Wall Mount Enclosure

Item #: 526181

Cat #: C2016B4

UPC: 034481032779

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Safe Noryl, Hinged, Wall Mount, Non-Metallic Enclosure, 20.5 inch x 16.5 inch x 10.36

Overview

Circuit Safe Noryl, Hinged, Wall Mount, Non-Metallic Enclosure, 20.5 inch x 16.5 inch x 10.36
Also known as: 034481032779, C2016B4

Specifications

Material: NORYL
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Color: Opaque
Height: 20.500 in
Width: 10.360 in
Depth: 16.500 in
Material: NORYL
Color: Opaque
Width: 10.360 in
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Height: 20.500 in
Depth: 16.500 in

Customer Reviews

No reviews for this product
(0)