![3-1/2" Round Fixture Support Box, Depth: 2-15/16", Nail-On 3-1/2" Round Fixture Support Box, Depth: 2-15/16", Nail-On](https://rexel-cdn.com/products/image.jpg?i=027C25F4-6A6E-4955-96B8-43782773E4D1&f=420)
3-1/2" Round Fixture Support Box, Depth: 2-15/16", Nail-On
Item #: 525966
Cat #: 9335-HNGK
UPC: 085339418238
Sign In or Register to view pricing and more.
Documents & Guides
3-1/2" Diameter, Nail-On, Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 20.5". Fixture Weight: 50 lbs. Includes: Nails, Ground Strap.
Overview
3-1/2" Diameter, Nail-On, Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 20.5". Fixture Weight: 50 lbs. Includes: Nails, Ground Strap.
Machine tapped fixture holes, ground strap, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339418238, 9335-HNGK
Specifications
Depth: | 2 5/16 in |
Mounting: | Clamp, Nail On |
Material: | Fiberglass |
Cubic Inches: | 20.500 in³ |
Depth: | 2 5/16 in |
Material: | Fiberglass |
Mounting: | Clamp, Nail On |
Cubic Inches: | 20.500 in³ |
Customer Reviews
No reviews for this product
(0)