This product has been discontinued.
Tamper Resistant GFCI Receptacle, 15A, 125V , White
Item #: 5258
Cat #: GFTR15W
UPC: 883778114663
Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant GFCI Receptacle, 15A, 125V , White
Overview
Tamper Resistant GFCI Receptacle, 15A, 125V , White
Also known as: 883778114663, GFTR15W
Specifications
Type: | Receptacle, GFCI, Slim, Tamper-Resistant, Feed Through, Decora |
Volts AC: | 120 |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Slim, Tamper-Resistant, Feed Through, Decora |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)