Composite Cover, Gray

Item #: 525727

Cat #: 02001215

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Lid Fl08 D_'Ground', Fl08, Composite Cover, Gray

Overview

Lid Fl08 D_'Ground', Fl08, Composite Cover, Gray
Also known as: 02001215

Specifications

Material: Composite
Height: 12 in
Depth: 8 in
Color: Gray
Width: 8 in
Diameter: 8 in
Load Rating: Tier 8
Material: Composite
Depth: 8 in
Width: 8 in
Load Rating: Tier 8
Height: 12 in
Color: Gray
Diameter: 8 in

Customer Reviews

No reviews for this product
(0)