This product may not be available in all locations.
2
more

Meter Stack, Commercial, 200A Sockets, 1200A Bus, NEMA 3R, Lever Bypass, 5 Jaw
Item #: 525685
Cat #: 35MM120R12
UPC: 786849052959
Documents & Guides
Eaton 35MM commercial meter stack, Plugin socket, 200A, Al, Bus:1200A, Lever, NEMA 3R, Depends on selected MCB, 5-jaw, Sockets:1, 3-ph in, 1-ph out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM,CVH2_XMM, Ringless, Socket:225A, 120/240Vac
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
JJN-400 Fuse, 400A, Class T, Very-Fast-Acting, Current-Limiting, 300VAC
Item #: 83351
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
JJN-600 Fuse, 600A, Class T, Very-Fast-Acting, Current-Limiting, 300VAC
Item #: 44534
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Eaton 35MM commercial meter stack, Plugin socket, 200A, Al, Bus:1200A, Lever, NEMA 3R, Depends on selected MCB, 5-jaw, Sockets:1, 3-ph in, 1-ph out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM,CVH2_XMM, Ringless, Socket:225A, 120/240Vac
Eatons Commercial Meter Stacks are primarily used in light commercial applications such as strip malls, office complexes, and industrial parks. Like the residential stacks (1MM and 3MM) these devices can be ordered with any main device (MTB, MCB, MFS, or BPS) for a main disconnect or electrical protection.
Also known as: 786849052959, 35MM120R12
Specifications
Amps: | 200, 1200 |
Phase: | 3, 1 |
Volts AC: | 208Y, 120, 240 |
Mounting: | Surface |
Jaws: | 5 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200, 1200 |
Volts AC: | 208Y, 120, 240 |
Jaws: | 5 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3, 1 |
Mounting: | Surface |
Sockets: | 1 |
Customer Reviews
No reviews for this product
(0)