KLEIN 53720 Flex Bit Auger 1" x 54"

Item #: 525411

Cat #: 53720

UPC: 092644537202

Sign In or Register to view pricing and more.
Documents & Guides
KLE 53720 FLEX BIT AUGER 1"

Overview

KLE 53720 FLEX BIT AUGER 1"
Also known as: 092644537202, 53720

Specifications

Type: Drill Bit
Standards: California Proposition 65
Type: Drill Bit
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)