400A, 4P, 4 Jaw, Ring-Type Meter Socket

Item #: 525405

Cat #: 324-N

UPC: 782051622102

Documents & Guides
400 Amp, 1-Phase, 4 Jaw, Ring-Type 3-Wire, 600V, Surface Mount, Overhead/Underground Feed Manual Circuit Closing Bypass, NEMA 3R HxWxD: 32" x 14" x 6" Line and Load lug wire (1) 4awg to 600mcm or (2) 1/0awg to 250mcm
Sign In or Register to view pricing and more.
Eaton Arrow Hart
4409-BOX Plug 20A 125V 2P3W Vinyl Str YL
Item #: 334583
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

400 Amp, 1-Phase, 4 Jaw, Ring-Type 3-Wire, 600V, Surface Mount, Overhead/Underground Feed Manual Circuit Closing Bypass, NEMA 3R HxWxD: 32" x 14" x 6" Line and Load lug wire (1) 4awg to 600mcm or (2) 1/0awg to 250mcm
400 Amp, 1-Phase, 4 Jaw, Ring-Type . 3-Wire, 600V, Surface Mount, Overhead/Underground Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 32" x 14" x 6". Line and Load lug wire (1) 4awg to 600mcm or (2) 1/0awg to 250mcm 
Also known as: 782051622102, 324-N, 320A, 320 amp base, 320 amp can, meter can, 4 jaw, 400 amps meter can, 400amp underground meter base, 400 amp meter can, K4 meter, bypass, termination can, term can, 400 amp meter, 320 continuous, 400 amp term can, meter pan, 320 meter base, 400A term can, EUSERC 302B

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1

Customer Reviews

No reviews for this product
(0)