Plug 20A 125V 2P3W Vinyl Str YL

Item #: 334583

Cat #: 4409-BOX

UPC: 032664336409

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart straight blade plug , #18-12 AWG, 20A, Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 5-20P, Two-pole, three-wire, grounding, Screw, 0.25-0.66" in diameter, Vinyl, ED Box

Overview

Eaton Arrow Hart straight blade plug , #18-12 AWG, 20A, Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 5-20P, Two-pole, three-wire, grounding, Screw, 0.25-0.66" in diameter, Vinyl, ED Box
Designed for commercial and residential applications, for ease of use, value, and quality are critical.
Also known as: 032664336409, 4409-BOX

Specifications

Material: Vinyl
Amps: 20
Type: Straight Blade
NEMA Configuration: 5-20P
Color: Yellow
Material: Vinyl
Type: Straight Blade
Color: Yellow
Amps: 20
NEMA Configuration: 5-20P

Customer Reviews

No reviews for this product
(0)