Power Cable, Aluminum Sheath, MV-105, 350-3, Shielded, Yellow Okoseal Jacket

Item #: 525189

Cat #: 571-22-3838

UPC:

Documents & Guides
Power Cable, Aluminum Sheath, MV-105, 3 Conductor, 350 kcmil, 5/8kV, Okoguard Shielded, Yellow Okoseal Jacket, Direct Burial, Copper, Class B, For Cable Tray Use, Sunlight Resistant
Sign In or Register to view pricing and more.

Overview

Power Cable, Aluminum Sheath, MV-105, 3 Conductor, 350 kcmil, 5/8kV, Okoguard Shielded, Yellow Okoseal Jacket, Direct Burial, Copper, Class B, For Cable Tray Use, Sunlight Resistant
Okoguard Is Okonite's registered trade name forits exclusive ethylene-propylene rubber (EPR)base, thermosetting compound, whose optimumbalance of electrical and physical properties isunequaled in other solid dielectrics. Okoguardinsulation, with the distinctive red color and atotally integrated EPR system, provides theoptimum balance of electrical and physicalproperties for long, problem free service.
Also known as: 571-22-3838

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 350
Shielding: Shielded
Conductors: 3
Material: Copper
Length: Cut to Length
Shielding: Shielded
Jacket: PVC
Color: Black
Gauge: 350

Customer Reviews

No reviews for this product
(0)