Ballast, Compact Fluorescent, Electronic, 40W, 277V

Item #: 525167

Cat #: C240SI277RH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Compact Fluorescent, Input Voltage: 277 Volt, Instant Start, Triad Series, 40 Watt

Overview

Electronic Ballast, Compact Fluorescent, Input Voltage: 277 Volt, Instant Start, Triad Series, 40 Watt
Also known as: C240SI277RH

Specifications

Volts AC: 277
Wattage: 40
Type: Electronic, CFL Ballasts
Light Technology: Fluorescent
Volts AC: 277
Type: Electronic, CFL Ballasts
Wattage: 40
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)