2'X4' Fluorescent Recessed Mount Troffer, 2 Lamp, 32W, T8

Item #: 525164

Cat #: 24-OT-2-32-T8-A125

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2 Foot X 4 Foot Fluorescent Specification Grade Recessed Troffer, 2 Lamp, 32 Watt, T8, 120/277 Volt, Acrylic Lens, Normal Power Factor

Overview

2 Foot X 4 Foot Fluorescent Specification Grade Recessed Troffer, 2 Lamp, 32 Watt, T8, 120/277 Volt, Acrylic Lens, Normal Power Factor
Also known as: 24-OT-2-32-T8-A125

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)