
Machine Screw Kit, (370) Assorted #6-32 Screws
Item #: 525119
Cat #: 632DD
UPC: 781002296553
Documents & Guides
Screw Kit, 370 Assorted 6-32 Square/Philips Flat Head Machine Screws. Sizes: 1/2" - 2". Zinc Plated Steel. Includes: (100) 1/2", (75) 3/4", (75) 1", (50) 1-1/4", (40) 1-1/2", (30) 2". Package Quantity: 1. *Dottie Part # 29655.*
Sign In or Register to view pricing and more.
Overview
Screw Kit, 370 Assorted 6-32 Square/Philips Flat Head Machine Screws. Sizes: 1/2" - 2". Zinc Plated Steel. Includes: (100) 1/2", (75) 3/4", (75) 1", (50) 1-1/4", (40) 1-1/2", (30) 2". Package Quantity: 1. *Dottie Part # 29655.*
The 632DD Kit is an assortment of Flat Head Square/Slotted machine screws that feature 6 different sizes ranging from 1/2'' to 2''. Machine screws are used for fastening components of machines, tools, appliances, and electronic devices.
Also known as: 781002296553, 632DD
Specifications
Length: | 2 in |
Size: | # 6 |
Material: | Steel |
Screw Head: | Flat |
Length: | 2 in |
Material: | Steel |
Size: | # 6 |
Screw Head: | Flat |
Customer Reviews
No reviews for this product
(0)