Nut Driver, Cushion-grip, 8mm Hex Size, 3" Hollow-shaft
Item #:
524891
Cat #:
630-8MM
UPC:
092644651687
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Nut Driver, Cushion-grip, 8mm Hex Size, 3" Hollow-shaft, Color Code: Yellow
Overview
Nut Driver, Cushion-grip, 8mm Hex Size, 3" Hollow-shaft, Color Code: Yellow
Also known as: 092644651687, 630-8MM
Specifications
Type: | Nut Driver, Hollow Shaft |
Length: | 3 in |
Diameter: | 0.314 in |
Type: | Nut Driver, Hollow Shaft |
Diameter: | 0.314 in |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)