LKG INLT, 50A 125/250V, 3P4W

Item #: 52482

Cat #: CS6375

UPC: 783585828206

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 50A, 125V 2-Pole 3-Wire Grounding, Non-NEMA, ScrewTerminal, Steel

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 50A, 125V 2-Pole 3-Wire Grounding, Non-NEMA, ScrewTerminal, Steel
Also known as: 783585828206, CS6375

Specifications

Type: Grounding, Receptacle, Inlet, California Style
Mounting: Flush
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Color: White
Amps: 50
Type: Grounding, Receptacle, Inlet, California Style
Volts AC: 120, 240
Color: White
Mounting: Flush
NEMA Configuration: Non-Nema
Amps: 50

Customer Reviews

No reviews for this product
(0)