Three-Way Switch, 20A, 120/277VAC, Ivory

Item #: 52469

Cat #: 1223I

UPC: 783585835327

Documents & Guides
Three-Way Switch, 20A, 120/277VAC, Ivory, Hubbell-Pro Heavy Duty Industrial Series, Back & Side Wired, with Ground Screw
Sign In or Register to view pricing and more.

No associated products found.

Overview

Three-Way Switch, 20A, 120/277VAC, Ivory, Hubbell-Pro Heavy Duty Industrial Series, Back & Side Wired, with Ground Screw
Hubbell Kellems® HUB1223I Toggle Switch is constructed of steel and features a corrosion resistant zinc plated bridge. Color Coded by Amperage makes inspection easy even when installed and a strip gauge is included for accurate wiring.
Also known as: 783585835327, 1223I

Specifications

Type: 3-Way, Toggle Switch, Grounding, Hard Use Specification Grade
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Color: Ivory
Type: 3-Way, Toggle Switch, Grounding, Hard Use Specification Grade
Amps: 20
Color: Ivory
Volts AC: 120, 277
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)