Fibrelyte Composite Box 17x30x24

Item #: 524687

Cat #: 02006110

UPC: 800246163886

Sign In or Register to view pricing and more.
Documents & Guides
Underground Rectangular Box, (L) 30 Inch x (W) 17 Inch x (D) 24 Inch, Material: Composite

Overview

Underground Rectangular Box, (L) 30 Inch x (W) 17 Inch x (D) 24 Inch, Material: Composite
Also known as: 800246163886, 02006110

Specifications

Depth: 24 in
Width: 17 in
Height: 30 in
Color: Gray
Material: Polyethylene
Depth: 24 in
Height: 30 in
Material: Polyethylene
Width: 17 in
Color: Gray

Customer Reviews

No reviews for this product
(0)