Wireway 90° Elbow, Type 1, Lay-In, 6" x 6", Steel, Gray

Item #: 524528

Cat #: 66L90C

UPC: 784572108547

Wireway 90° Elbow, Type 1, Lay-In, Screw Cover, 6 x 6 Inch, Steel, Painted Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway 90° Elbow, Type 1, Lay-In, Screw Cover, 6 x 6 Inch, Steel, Painted Gray
Also known as: 784572108547, 66L90C

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)