3.5" dia. round fixture support box for use with nonmetallic sheathed cable
Item #: 524504
Cat #: 9336-16K
UPC: 085339102847
Sign In or Register to view pricing and more.
Made in USA
ALLIED 16" BAR HANGER
Overview
ALLIED 16" BAR HANGER
Machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed “K” Clamps factory installed
Also known as: 085339102847, 9336-16K
Specifications
Material: | Galvanized Steel, Fiberglass Reinforced Polyester |
Length: | 16 in |
Material: | Galvanized Steel, Fiberglass Reinforced Polyester |
Length: | 16 in |
Customer Reviews
No reviews for this product
(0)