200A, 4 Jaw, Ring Type Meter Socket

Item #: 524340

Cat #: U224MTB-P

UPC: 784572135123

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 240V, Underground Feed and Overhead, Double Mechanical Line Side Terminal & Single Mechanical Load Side Terminal, NEMA 3R.
Sign In or Register to view pricing and more.

No associated products found.

Overview

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 240V, Underground Feed and Overhead, Double Mechanical Line Side Terminal & Single Mechanical Load Side Terminal, NEMA 3R.
Also known as: 784572135123, U224MTB-P

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)