3-Way Switch, 15A, 120/277VAC, Brown

Item #: 52389

Cat #: 1203B

UPC: 783585835181

Sign In or Register to view pricing and more.
Documents & Guides
3-Way Switch, 15A, 120/277VAC, Brown.

Overview

3-Way Switch, 15A, 120/277VAC, Brown.
Also known as: 783585835181, 1203B

Specifications

Type: Switch, Toggle
Poles: 3
Color: Brown
Volts AC: 120, 277
Amps: 15
Material: Thermoplastic
Type: Switch, Toggle
Color: Brown
Amps: 15
Poles: 3
Volts AC: 120, 277
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)