Compact Fluorescent Lamp, 13W, Twist Lock, 3000K, Quad Tube

Item #: 523870

Cat #: TCP-33113Q-30K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: Quad Tube, Base: Twist Lock (GU24), Lumens: 750, CRI: 82, 3000K, Rated Average Life: 10,000 Hrs. 60W Equivalent.

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: Quad Tube, Base: Twist Lock (GU24), Lumens: 750, CRI: 82, 3000K, Rated Average Life: 10,000 Hrs. 60W Equivalent.
Also known as: TCP-33113Q-30K

Specifications

Type: CFL
Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-C (Quad Tube)
Lumens: 750
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Type: CFL
Wattage: 13
Volts AC: 120
Lumens: 750
Base: 2-Pin Twist Lock (GU24)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)