1
more

NM2000 Plugmold Sure Snap Device Box, 2-Gang
Item #: 523800
Cat #: NM2048-2FW
UPC: 786776089158
Documents & Guides
Non-Metallic, 2-Gang, Sure Snap Device Box, NM2000 Series. Size: 4-3/4" Length, 4-7/8" Width, 1-3/4" Depth. PVC, Fog White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Non-Metallic, 2-Gang, Sure Snap Device Box, NM2000 Series. Size: 4-3/4" Length, 4-7/8" Width, 1-3/4" Depth. PVC, Fog White.
Also known as: 786776089158, NM2048-2FW
Specifications
Length: | 4 3/4 in |
Color: | Fog White |
Width: | 4 7/8 in |
Depth: | 1 3/4 in |
Length: | 4 3/4 in |
Width: | 4 7/8 in |
Color: | Fog White |
Depth: | 1 3/4 in |
Customer Reviews
No reviews for this product
(0)