Adj. Rel. Clamp, #6 Screw (M3), .69" (17

Item #: 523710

Cat #: ARC.68-S6-Q

UPC: 074983585366

Sign In or Register to view pricing and more.
Documents & Guides
Clincher™ adjustable releasable clamp, #6 Screw (M3), .19" - .69" (4.8mm - 17.5mm) bundle, white, standard package.

Overview

Clincher™ adjustable releasable clamp, #6 Screw (M3), .19" - .69" (4.8mm - 17.5mm) bundle, white, standard package.
Also known as: 074983585366, ARC.68-S6-Q

Specifications

Color: White
Material: Polypropylene
Mounting: Adhesive
Diameter: 0.690 in
Color: White
Mounting: Adhesive
Material: Polypropylene
Diameter: 0.690 in

Customer Reviews

No reviews for this product
(0)