4-in-1 Lineman's Ratcheting Wrench

Item #: 523656

Cat #: KT151T

UPC: 092644680014

Documents & Guides
Lineman's Ratcheting Wrench, Length: 13", Square Nut Capacity: 3/4", 1", 1-1/8", Bolt Capacity: 1/2", 5/8", 3/4"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lineman's Ratcheting Wrench, Length: 13", Square Nut Capacity: 3/4", 1", 1-1/8", Bolt Capacity: 1/2", 5/8", 3/4"
The Klein Tools' Ratcheting Lineman's Wrench is great for utility work. Its 3/4-Inch and 1-Inch x 1-18-Inch combination square socket works with the most common utility hardware. A bolt-through design allows bolts to pass through the socket.
Also known as: 092644680014, KT151T, money maker, Cookie cutter wrench , Penta Wrench

Specifications

Diameter: 3/4 in, 1 in
Length: 13 in
Standards: California Proposition 65
Diameter: 3/4 in, 1 in
Standards: California Proposition 65
Length: 13 in

Customer Reviews

No reviews for this product
(0)