200A 4T RT OH 21015

Item #: 523631

Cat #: U4517-DL-M4

UPC: 784572210158

Sign In or Register to view pricing and more.
4 TERM RNGTP 2 IN HUB

Overview

4 TERM RNGTP 2 IN HUB
Also known as: 784572210158, U4517-DL-M4

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)