Meter Socket, 20A, 600VAC, Ring Type, 6 Jaw, NEMA 3R, No Bypass

Item #: 523625

Cat #: UC3436-XL

UPC: 784572144507

Sign In or Register to view pricing and more.
Meter Socket, 20 Amp, 600 Volt AC, 1-Phase, 60 Hz, 6 Jaw, No Bypass, No Cutouts, Overhead & Underground Cable Entry, Single Mechanical Line Side Terminal and Single Mechanical Load Side Terminal, Surface Mount, Galvanized Steel with Powder Coat Finish, Type 3R

Overview

Meter Socket, 20 Amp, 600 Volt AC, 1-Phase, 60 Hz, 6 Jaw, No Bypass, No Cutouts, Overhead & Underground Cable Entry, Single Mechanical Line Side Terminal and Single Mechanical Load Side Terminal, Surface Mount, Galvanized Steel with Powder Coat Finish, Type 3R
Also known as: 784572144507, UC3436-XL

Specifications

Jaws: 6
Mounting: Surface
Phase: 1
Amps: 20
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Jaws: 6
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)