Fiber Splice Module Holder, 1RU

Item #: 523507

Cat #: FOSMH1U

UPC: 074983031160

Sign In or Register to view pricing and more.
Documents & Guides
The Fiber Optic Splice Module Holder holds up to four FOSM splice modules and fits in a 1 RU footprint. It is designed for use with the FCE1U and FCE1UA fiber cassette enclosures.

Overview

The Fiber Optic Splice Module Holder holds up to four FOSM splice modules and fits in a 1 RU footprint. It is designed for use with the FCE1U and FCE1UA fiber cassette enclosures.
Also known as: 074983031160, FOSMH1U

Specifications

Mounting: Rack
Type: Fiber Optic, Splice Module
Color: Black
Size: 1RMU
Height: 1.410 in
Width: 0.720 in
Depth: 2.610 in
Mounting: Rack
Color: Black
Height: 1.410 in
Depth: 2.610 in
Type: Fiber Optic, Splice Module
Size: 1RMU
Width: 0.720 in

Customer Reviews

No reviews for this product
(0)