Decora Switch, 1-Pole, 15A, 120/277VAC, White

Item #: 52348

Cat #: DS115W

UPC: 783585108315

Sign In or Register to view pricing and more.
Documents & Guides
Decora Switch, 1-Pole, 15A, 120/277VAC, White, Back & Side Wire

Overview

Decora Switch, 1-Pole, 15A, 120/277VAC, White, Back & Side Wire
Also known as: 783585108315, DS115W

Specifications

Volts AC: 120, 277
Poles: 1
Amps: 15
Color: White
Volts AC: 120, 277
Amps: 15
Poles: 1
Color: White

Customer Reviews

No reviews for this product
(0)