Module, 8 RTD Strain Gauge, 140mA, 24VDC

Item #: 52339

Cat #: 1794-IR8

UPC: 612598137824

Documents & Guides
Module, Flex I/O, 8 Point, RTD Strain Gauge, 140 mA, 24 Volt DC
Sign In or Register to view pricing and more.

Overview

Module, Flex I/O, 8 Point, RTD Strain Gauge, 140 mA, 24 Volt DC
Our Bulletin 1794 FLEX™ I/O modules offer flexibility for your application with digital, analog, HART analog, and specialty I/O, with 4…32 points per module. You can mix and match digital and analog I/O with mounting and wiring options.
Also known as: 612598137824, 1794-IR8

Specifications

Type: Module, Temperature
Volts DC: 24
Type: Module, Temperature
Volts DC: 24

Customer Reviews

No reviews for this product
(0)