Ring Terminal, KYNAR insulated, 12 - 10 AWG

Item #: 523167

Cat #: PK10-8R-L

UPC: 074983828739

Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, KYNAR insulated, 12 - 10 AWG, #8 Stud Size

Overview

Ring Terminal, KYNAR insulated, 12 - 10 AWG, #8 Stud Size
Also known as: 074983828739, PK10-8R-L

Specifications

Material: Copper
Allowable Gauge Range: 12 - 10
Stud Size: #8
Material: Copper
Stud Size: #8
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)