70W HPS Wallpack

Item #: 523117

Cat #: WP1GSN70

UPC: 019813179865

Sign In or Register to view pricing and more.
Wallpack, 70W HPS, Prismatic Glass Lens. Lamp Included.

Overview

Wallpack, 70W HPS, Prismatic Glass Lens. Lamp Included.
Also known as: 019813179865, WP1GSN70

Specifications

Wattage: 70
Volts AC: 120
Material: Bronze
Color: Bronze
Light Technology: HID
Wattage: 70
Material: Bronze
Light Technology: HID
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)