
Wood Screws, Flat Head Phillips, #10 x 2", Brass
Item #: 523113
Cat #: PHFWB102
UPC: 781002383109
Wood Screws, Flat Head Phillips, #10 x 2 Inch, Brass
Sign In or Register to view pricing and more.
Overview
Wood Screws, Flat Head Phillips, #10 x 2 Inch, Brass
Brass Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation and are manufactured from solid brass for corrosion resistance. When working with wood screws it is suggested that a pilot hole slightly smaller than the diameter of the fastener be used to prevent materials from splitting.
Also known as: 781002383109, PHFWB102
Specifications
Length: | 2 in |
Size: | # 10 |
Drive: | Phillips |
Material: | Brass |
Screw Head: | Flat |
Length: | 2 in |
Drive: | Phillips |
Screw Head: | Flat |
Size: | # 10 |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)