
Wood Cutting Jig Saw Blades, 4 L, 5 Pack
Item #: 929108
Cat #: 48-42-5310
UPC: 045242138890
Documents & Guides
Teeth Per Inch: 10, High Carbon Steel Construction, T-shank, 5 Blades Per Package, General Purpose Blade For Very Fast Rough Cutting In Wood, Length: 4in, Width: 9/32in
Sign In or Register to view pricing and more.
No associated products found.
Overview
Teeth Per Inch: 10, High Carbon Steel Construction, T-shank, 5 Blades Per Package, General Purpose Blade For Very Fast Rough Cutting In Wood, Length: 4in, Width: 9/32in
Get professional-grade performance and longer blade life with the Milwaukee® 4 in. 10 TPI bi-metal t-shank jig saw blade (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades, combining the strength to cut metal with the durability to withstand impacts without breaking. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in nail-embedded wood. The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.
Also known as: 045242138890, 48-42-5310
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)