![Conduit Body, Type: LR, Size: 1-1/2", Series 5, Malleable Iron Conduit Body, Type: LR, Size: 1-1/2", Series 5, Malleable Iron](https://rexel-cdn.com/products/kilolr5m.jpg?i=2460E060-DD59-4A62-9ED8-2D4ACBE17B05&f=420)
Conduit Body, Type: LR, Size: 1-1/2", Series 5, Malleable Iron
Item #: 523026
Cat #: OLR-5M
UPC: 783936480664
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, Size: 1-1/2 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LR, Size: 1-1/2 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936480664, OLR-5M
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)