![KEL FW60100 ANGLE BACK BOX KEL FW60100 ANGLE BACK BOX](https://rexel-cdn.com/products/image.jpg?i=6B3AC5E2-662E-42C1-B128-9F1AA2A6081B&f=420)
Sign In or Register to view pricing and more.
Back box for inlets and receptacles has 15° angle section which can be installed in any of 4 positions. Box is cast aluminum with corrosion resistant gray alkyd-based enamel finish and 1 1/2" NPT hub which can be mounted for either top or bottom feed.
Overview
Back box for inlets and receptacles has 15° angle section which can be installed in any of 4 positions. Box is cast aluminum with corrosion resistant gray alkyd-based enamel finish and 1 1/2" NPT hub which can be mounted for either top or bottom feed.
Also known as: 783585750262, FW60100
Specifications
Type: | Mounting Box |
Color: | Gray |
Material: | Aluminum |
Type: | Mounting Box |
Material: | Aluminum |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)